For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench, 1/2 inch 23 pieces
Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Practical assortment of 23 pieces with multi-drive sockets in a metal box
- This assortment encompasses basic equipment that is ideal for use in the workshop and on the move
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can spot at a glance which tools are missing
One tool for all jobs: multi-drive sockets for five different head types
- Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads
- The assortment includes 19 sizes from 10 to 32 mm
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!