Kies afzonderlijke artikelen in de volgende tabel voor gedetailleerde informatie, meer afbeeldingen en documenten.
FIXIT ALL HIGH TACK
A professional, flexible, paintable construction adhesive based on MSP with an extremely high initial
tack.
Registreer nu voor toegang tot meer dan 125.000 producten
Varianten
Registreer nu voor toegang tot meer dan 125.000 producten
Klantenservice bellen: 073 – 629 1911
Prijzen worden na het inloggen weergegeven
A professional, flexible, paintable construction adhesive based on MSP with an extremely high initial tack. DIRECTION FOR USE FIXIT ALL HIGH TACK ® is a high quality product for structural bonding example plates, skirting, panels for walls, floors, ceilings, etc. Stamping or terminals in most cases not necessary. Bonding of virtually all common construction materials and (even wet) surfaces. Indoor and outdoor use without a border area pollution. Paintable with most types of acrylic latex and Alkyd. Bonding plaster, glass, mirrors and many plastics (acrylic), (natural) stone, concrete, wood and many metals on various substrates and themselves. Examples: Wall coverings, ceiling panels, insulation panels (mineral wool, foam, pur, ps, etc), building, ornaments, frames, sills, window sills, baseboards, moldings, roof and facade elements.
PROCESSING:
Editing substrate, the substrate must be clean, dust and grease. Using PRIMER ® 089010062 required only there where extreme structural requirements in combination with very porous surfaces. Not recommended substrates: PE, PP and Teflon. Tools: syringe tube with hand or luchtkitspuit process. Adhesives and mounting: application in stripes, dots or full level. Tamping (if necessary fix) and let harden. Do not use below +5°C. Remove wet adhesive residue IPA CLEANER ® 0893223500.
TECHNICAL INFORMATION:
Temperature resistance : from -40ºC to +100ºC
Moisture and frost resistance : good
Chemical resistance : resistant to all weather, UV light, short action of dilute acids, alkalis and salts
Overcoatability : good
Elasticity : permanently elastic
Basic Material : MSP
Color : white, RAL 9001
Density : 1569kg / m³
Application rate : 3 mm/6.3 Bar
Skin : after about 10 minutes at +20ºC
Tack free time : after about 4 hours
Hardness : about 60 shore A
Shrinkage : none
Curing : approx 2-3 mm per 24 hours
Elongation : 330%.
Internal strength (directly) : about 0.01 N/mm ²
Tensile strength : about 2.2 N/mm²
Mildew resistant : excellent
CONSUMPTION:
Using High Tack V-necked approximately 7.25 m¹ per cartridge.
SHELF LIFE:
FIXIT ALL HIGH TACK® has, in a sealed container in a cool frost free place, at least 12 months shelf life after manufacturing.
PACKAGING:
Cartridges of 290 ml.
obtained and / or any damage resulting from the use of this product because of the wide range of materials and
circumstances in which the glue is used. Nevertheless we would be pleased to advise you.
RAL-kleurnuance selecteren
!! LET OP: De beeldschermweergave van de kleur wijkt af van de echte kleurnuance !!