Multi-purpose lithium-free grease, marine
GRSE-EP2-MARINE-LIFREE-400G
Register now and access more than 125,000 products
High-performance grease with high load level, good impact protection, excellent adhesion, very high water resistance and very high protection against salt water corrosion
Wide range of applications in the ship and port sector
For bearings and static wire ropes with high loads and slow to medium speeds
High resistance to vibrations and impacts
Very high adhesion
The grease remains in place even under harsh salt water conditions and ensures optimum corrosion protection
Premium stern tube grease for heavy-duty applications on deck
Excellent corrosion protection
Wide range of applications
Silicone-free, resin-free and AOX-free
Datasheets(X)
Various applications in the marine and port segment, such as bearings and static wire ropes with high loads and slow to medium speeds. High resistance to vibrations and impacts. Due to its very high adhesion, the grease remains in place even under harsh salt water conditions and ensures appropriate corrosion protection. Premium stern tube grease and heavy duty applications on deck.
Weight of content | 400 g |
Container | Cartridge |
Lubricant code | KP2K-30 |
Min./max. temperature conditions | -30 to 120 °C |
Colour | Yellow-brown |
Base oil viscosity, kinematic/conditions | 320 mm²/s / at 40°C |
Min. dripping point/conditions | 140 °C / in accordance with IP 396 |
Min./max. worked penetration /conditions | 265 x 0.1 mm-295 x 0.1 mm / after 60 DH at 25°C, in accordance with DIN ISO 2137 |
Corrosion protection period/category | Corrosion category 0-0 |
VKA welding load | 3000 N |
Shelf life from production | 60 Month |
Oil basis | Mineral oil |
Behaviour in the presence of water/conditions | 0-90 / in accordance with DIN 51807-1 |
Lubricant system | Grease |
Smell/fragrance | Characteristic |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Conditions for viscosity of oil basis | at 40°C |
Dripping point conditions | in accordance with IP 396 |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 120 °C |
Max. short-term temperature resistance | 120 °C |
Worked penetration conditions | after 60 DH at 25°C, in accordance with DIN ISO 2137 |
Corrosion protection period conditions | in accordance with ISO 11007, SKF Emcor test |
Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
Silicone-free | Yes |
AOX-free | Yes |
Free from heavy metals | Yes |
Chloric | No |