MS-D4-HOUTLIJM KOMO
STRUCADH-RAPID-MS-D4-WOBOND-KOMO-290ML
Register now and access more than 125,000 products
- Professional, filling and water-tight D4 structural adhesive based on MSP
- Di-isocyanate-free for safer use
- Complies with NEN-EN 204 D4 class and Watt '91 for high quality
- High final bond strength even without clamps
- Suitable for various building supplies such as stone, wood, concrete, marble, metals and plastics
- Curing by reaction with moisture for a strong connection
- Can be used indoors and outdoors, provided that it is protected by a coating
- Processing temperature between +5 °C and +30 °C
- Beige colour and thixotropic viscosity for easy handling
- Consumption of 200-500 gr/m² depending on the application
Datasheets(X)
MS-D4 WOOD GLUE is ideal for water-tight bonding of various building supplies, including stone, hardwood and softwood, concrete, marble, metals, plastics, stone wool and PU and PS foam. Suitable for applications in interior construction, façade joinery, partition walls, roofing sheets, cover profiles, boat building and sandwich constructions.
If MS-D4 cannot absorb moisture from the ground or from the air, moisture may be sprayed onto the material to be bonded. Close the bonding joint within the open time. Avoid moving the connection during the drying process. An adhesion test prior to use is recommended. D4: Suitable for indoor use, where the adhesive seam may be regularly or continuously exposed to water for extensive periods. Also suitable for outdoor applications where the adhesive seam may be exposed to weather influences, provided that it is protected by an adequate coating. Join the parts within the open time of 15 minutes and clamp or press for 4 hours.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | MS polymer |
Colour | Beige |
Density/conditions | 1.38 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 30 °C |
Min./max. temperature resistance | -30 to 90 °C |
Max. short-term temperature resistance | 100 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area, 5°C to 25°C |
Isocyanate-free | Yes |