Welcome to Würth Netherlands For trade customers only

MIG/MAG hose pack ML 15 AK- 4 metres

MIG/MAG hose pack ML 15 AK
HOSEPACK-F.WELDSYS-(MIG/MAG-ML15AK)-L3M

Art.-no. 5952361530

EAN 4065746087520

Individual price display after login
MIG/MAG hose pack ML 15 AK- 4 metres

Art.-no. 5952361530

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Air-cooled, with BIKOX hose pack and KZ-2 central connector
  • Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design

  • Optimal handling thanks to ergonomically designed handle system

  • Original BIKOX hose pack is highly flexible, compact, robust and has a long service life

  • Hose packs have a central connection system, also called "Euro connection"

  • Loads: 180 A CO2, 150 A mixed gas M21 in accordance with EN 439, 60 % switch-on time

  • Suitable for min./max. wire diameter: 0.6-1 mm

  • Suitable for max. wire diameter: 1 mm
Notice

The individual parts of the ML 15 also fit in models of the same design; use the dimensioned drawings as a comparison.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for metal and steel constructions and the agricultural industry.

Hose length

3 m

MIG/MAG hose pack ML 15 AK- 4 metres including:
1 x
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-0,8MM

Description:
Steel; 0.8 mm
Quantity: 1 x
1 x
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-ALUWIRE-1,0MM

Description:
Aluminium; 1 mm
Quantity: 1 x
1 x
Retaining spring for MB 15 AK welding torches

CLMPSPG-MB15

Quantity: 1 x
1 x
Gas nozzle MB 15 AK MB 15 AK For welding torch MB 15 AK

GASNOZ-CONICAL-MB15

Description:
Conical; 12 mm
Quantity: 1 x
Spot gas nozzle for MB 15 AK welding torches
1 x
Spot gas nozzle for MB 15 AK welding torches

NOZ-SPTWELD-MB15

Quantity: 1 x
1 x
Gas nozzle MB 15 AK MB 15 AK For welding torch MB 15 AK

GASNOZ-CYLINDRICAL-MB15

Description:
Cylindrical; 16 mm
Quantity: 1 x
1 x
Torch neck for MB 15 AK welding torches

BRNNECK-MB15-0984160130/140

Quantity: 1 x
1 x
Gas nozzle holder for MB 15 AK welding torches

HLDR-GASNOZ-MB15

Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-(F.MB15)-0,6MM

x 5 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-1,0MM

x 5 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-ALUWIRE-0,8MM

x 5 pcs
PTFE core, aluminium torch set

CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M

Wire guide for converting to aluminium inert gas welding wire
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information