LED linear individual light 12 V
LED tube single light 12 V
LGHT-LED-LINEAR-SINGLE-80CM-12V-6M
Art.-no. 0976509050
EAN 4065746402361
Register now and access more than 125,000 products
- High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE
- Cable with 12 V/24 V plug (cigarette lighter)
- Lights can be either fixed or used as mobile work lamps
- Cable length of 6 m allows a high operating radius
- Water- and gas-tight design
- Highly resistant to chemicals and cleaning agents
- Suitable for superheated steam disinfection
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
Datasheets(X)
All vehicles or applications with a 12 V car connection.
Fixed mounting in/on the vehicle by means of mounting holes at lamp ends or for use as a mobile working light.
![]() | |
Material of pipe | Polycarbonate |
Material of cover cap | Thermoplastic elastomer |
Colour | Black, Translucent |
Length | 800 mm |
Height | 35 mm |
Diameter | 30 mm |
Hole distance | 665 mm |
Max. hole diameter | 5.2 mm |
Nominal voltage | 12 V |
Power rating | 10 W |
Lamp type | LED |
Colour of light | Neutral white |
Colour temperature | 4000 K |
Type of assembly | Screw-on, To clip on |
Connection type | 12 V car plug |
Cable length | 6 m |
Number of LEDs | 69 PCS |
Distance LED - LED | 7.0 mm |
Min. luminous flux | 1350 lm |
Illuminance | 54 lx |
Min. colour rendering index (CRI) | 80 |
Light-emission angle | 230 Degree |
Life time of illuminant | 35000 h |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
IP protection class | IP 69K/IP 68 |
Impact resistance | IK10 |
Protection class | Protection class III/safety extra-low voltage |
Energy efficiency class | E |
