Welcome to Würth Netherlands For trade customers only

IBS 90 K ceiling panel

IBS-90-K-CEILPLT-120X30

Art.-no. 0893309030

EAN 4099618308437

Individual price display after login
IBS 90 K ceiling panel

Art.-no. 0893309030

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fire protection ceiling panel for use as permanent formwork in the W1 IBS 90 K system
  • Suitable for electrical, sanitary, heating and ventilation applications

  • Easy to install

  • No need for subsequent formwork

  • Fire protection panel remains in the opening

  • Small system clearances of ≥ 30 mm are possible
Areas of application
Fire resistance rating in accordance with DIN 410290 minutes
In ceilings, minimum thickness 150 mmWood, concrete, fire resistance class ≤ F 90
For cablesof all types
For flammable pipesin combination with Würth RK I fire protection collar
For non-flammable pipesin combination with flammable and non-flammable insulation, class A construction material
For ventilation ductsin combination with end caps in accordance with DIN 18017-3 and DIN EN 15650
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in the [W1] combination ceiling partition system


For use in the [A] combination ceiling partition system, with at least 30 mm system clearance



The approvals and clearance regulations for the systems must be observed.

Length

1200 mm

Width

300 mm

Thickness

12 mm

Colour

Light grey

Product weight (per item)

5.000 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
L-shaped concrete flat steel anchor

CONCFLSTANC-40X40X200X2,0

Concrete flat steel anchors are ideal for use in timber construction for the simple and secure tensile connection of columns, posts and sleepers, whereby the tension tie is firmly embedded in the concrete base material
x 25 pcs
VARIFIX strut channel 26/18

MNTRL-C-26/18-TH1,25-2M

C-profile with various mounting options and extensive system components
x 10 m
VARIFIX strut channel 26/18

MNTRL-C-26/18-TH1,25-3M

C-profile with various mounting options and extensive system components
x 15 m
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information