Welcome to Würth Netherlands For trade customers only

First aid cross information sign

RESCSIGN-(FIRST AID)-200X200MM

Art.-no. 0899605796

EAN 4068362707216

Individual price display after login
First aid cross information sign

Art.-no. 0899605796

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive and photoluminescent sign for marking first aid equipment.

Standard-compliant marking


  • In accordance with ASR A1.3.

  • Symbols in accordance with EN ISO 7010.

  • Clear orientation at the workplace.


Extremely high photoluminescence


  • 200/25 mcd/m² (10 min/60 min) in accordance with DIN 67510, Class C.

  • Long-lasting glow, even without external power source.


Maximum operational reliability


  • No power supply required, maintenance-free and fail-safe.

  • Enables immediate orientation in an emergency and supports the protection of life and health.


Robust quality for a variety of applications


  • Available with various arrow orientations for clear indication of direction.

  • Chemical-, scratch- and wipe-resistant, stable and robust.


Quick and easy installation


  • Self-adhesive backing.

  • Excellent adhesion on almost all smooth surfaces due to high-quality acrylate adhesive.

  • For installation on walls or machines.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe self-adhesive wall sign enables reliable and permanent marking of first aid equipment so that it can be found quickly and easily in indoor areas, for example in office, industrial and warehouse buildings as well as in public facilities.

It can be easily stuck on smooth, clean surfaces such as walls, machines, doors, cabinets or glass, and supports standard-compliant safety marking in the context of occupational health and safety in accordance with ASR 1.3.

Length

200 mm

Width

200 mm

Thickness

0.1 mm

Material

PVC - Polyvinyl chloride

Product weight (per item)

5.500 g

Area of application

Indoors

Suitable for

Wall mounting

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
First aid wall station

1STAID-SET-WALLSTATION

Dust-protected first aid station with extensive supplies for initial treatment of cuts, abrasions, minor burns and eye injuries
x 1 pcs
First-aid case DIN 13169

1STAIDCASE-DIN13169

Suitable for stationary and mobile use
x 1 pcs
First-aid case DIN 13157

1STAIDCASE-DIN13157

Suitable for stationary and mobile use
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information