workshop trolleys Cargo-8.8
Workshop trolley CA 8.8
WRKSHPTRLY-CA8.8-RAL3020-7DRWR
Register now and access more than 125,000 products
Workbench with multi-layer beechwood worktop (1,180 x 596 x 30 mm).
7 ball-bearing drawers with full-extension slide and tilt lock, load capacity 45 kg/drawer.
Drawer size
5 pcs 670 x 463 x 69 mm
2 pcs 670 x 480 x 150 mm
Locking side compartment.
Door with handle fold and magnetic lock.
Keyed alike locking.
2 shelves (7-way adjustable).
Sturdy chassis - castors with polypropylene coating
2 pcs swivel castors with brake D-125 mm
2 pcs fixed castors D-160 mm
Sidewalls with 4-edge holes for fastening various accessories.
Total load - load capacity 500 kg.
Waste paper bin and paper roll holder included in scope of delivery.
Suitable cleaning paper roll: Art. no. 0899 130 052
Datasheets(X)
Vehicle workshop, truck workshop, panel beating
Width (B) | 1140 mm |
Height (H) | 970 mm |
Number of drawers | 7 PCS |
Load capacity | 500 kg |
Material | Steel / wood |
Colour | Traffic red RAL 3020 |

PAPBIN-(F.WRLSHPTRLY-PIU/CA8.8)-L335MM
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters