Welcome to Würth Netherlands For trade customers only

redoslide M35-HE furniture sliding door fitting set

Sliding door fitting set redoslide M35-HE
SLIDDRFITT-REDOSLID-M35-HE-2DR

Art.-no. 0684705014
EAN 4046777231748

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

No lining necessary owing to grooved guide rail
  • Simple and tool-free door assembly

  • Convenient height adjustment of doors owing to adjustment eccentric fitting on carriage

  • Damping retrofittable
Notice

Runner and guide rails are not included in the sliding door fitting set. Please order separately.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

36 kg

Suitable for number of doors

2

Suitable for min. door thickness

19 mm

Suitable for max. door thickness

25 mm

Suitable for max. door width

1000 mm

Suitable for max. door height

2200 mm

Height adjustment

+/- 2 mm

Included in delivery

4 x carriage 4-role (die-cast zinc), 4 x housing for carriage (plastic, anthracite), 4 x rail stoppers with retaining spring (plastic, grey), 2 x floor guide (plastic anthracite), 1 x installation instructions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Perforated single guide rail For redoslide M25-HE and M35-HE furniture sliding door fittings

RUNRL-(F.SLIDDR-REDOSLID)-ALU-2,5M

x 1 pcs
Perforated single guide rail For redoslide M25-HE and M35-HE furniture sliding door fittings

RUNRL-(F.SLIDDR-REDOSLID)-ALU-3,5M

x 1 pcs
Rail end piece

RLENDPCE-(F.SLIDDR-REDOSLID)-KST

Screw-on in the groove of the guide rail
x 2 pcs
Single guide rail for Redoslide

GUIDRL-(F.SLIDDR-REDOSLID)-PLA-2,5M

For Redoslide M15-HE, M20/30-HE, M15-HC furniture sliding door fittings
x 1 pcs
Single guide rail for Redoslide

GUIDRL-(F.SLIDDR-REDOSLID)-PLA-3,5M

For Redoslide M15-HE, M20/30-HE, M15-HC furniture sliding door fittings
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Damping system Redoslide

DAMPSYS-SLIDDR-REDOSLID-M25/35-15KG

Easy to fit directly on carriage
x 1 pcs
Damping system Redoslide

DAMPSYS-SLIDDR-REDOSLID-M25/35-25KG

Easy to fit directly on carriage
x 1 pcs
Damping system For Redoslide sliding door fitting

DAMPSYS-F.SLIDDR-REDOSLID-Z40G/M35

Gentle and complete door closure with damping and retraction mechanism
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information