Z anchor for glue work sendzimir zinc-plated
Wall connector/flat tie rod sendzimir galv. type Z
Z-ANK-LIJMWERK-(SZN)-78X11X78X0,7-21256
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Sendzimir galvanized |
Length | 78 mm |
Length 2 | 78 mm |
Width | 28 mm |
Height | 11 mm |
Thickness | 0.7 mm |
Hole pattern masonry connector | 16/7 |