Z-anchor For the handrail anchor
Z-ANK-LEUNANK-(SZN)-15X85X57X3-10090
Art.-no. 9501000410
EAN 8714318115784
Register now and access more than 125,000 products
Datasheets(X)
Thickness | 3 mm |
Length x width x height | 85 x 57 x 15 mm |
Surface | Sendzimir galvanized |
Material | Steel |
Height | 15 mm |
Hole pattern masonry connector | 4/5-1/9 |
Width | 57 mm |
Length | 85 mm |