Welcome to Würth Netherlands For trade customers only

Yellow class 2 high-visibility vest for Carrier employees

Hi-vis vest RWS logo Carrier
HIVISVEST-CARRIER-YELLOW-CL-2

Art.-no. 5359653887

EAN 4099618360046

Individual price display after login
Yellow class 2 high-visibility vest for Carrier employees

Art.-no. 5359653887

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Uniform size in high-visibility version
- V-neck with hook-and-loop fastening
- Back length approx. 70 cm
- EN 20471 class 2 high-visibility
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Yellow

Material

100% polyester

EN standard

20471

Performance class

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information