Würth liquid rubber 600 ml, 5 L and 10 L
Flexible sealant
SEAL-FLEX-BLACK-600ML
Art.-no. 0892103105
EAN 4061975200747
Register now and access more than 125,000 products
Waterproof and airtight sealing of seams and cracks, adheres to almost all surfaces.
Waterproof and airtight, yet permeable to vapour. This means that the product is perfectly suited to application on the outside of a structure. For sealing seams larger than 4 cm. For use in combination with Geotex, polyurethane strips or polyurethane foam as back padding.
- Easy to apply: Liquid rubber is very easy to spread with a brush.
- Can also be applied to slightly damp surfaces.
- Can be recoated or re-plastered with most common coating systems on the market.
- More than 400 % permanently elastic with a self-healing power of 95 %. These properties make the product suitable for all connection joints in construction.
- UV-resistant for a period of 40-45 years
- Environmentally friendly: VOC-free
Datasheets(X)
- Process at temperatures above 5ºC.
- As a first step, the surface should be properly dried, cleaned and freed from dust and grease. When using the bucket of seal coating, first stir thoroughly (approx. 10 min). Apply the material evenly using a brush, trowel or sealant gun with a minimum thickness of 3 mm.
- Sealant gun, brush or roller, decorator's stripping knife. Scrape using a brush to prevent any air bubbles.
- The product will begin to harden immediately after being applied. Depending on the quantity applied and the weather conditions, the Würth liquid seal coating should have fully hardened within 24 hours.
Würth seal coating will reach maximum hardness within 24 hours at 20ºC with a relative humidity of 50 %. At a higher level of humidity, the hardening process may take significantly longer.
Usage: 5 to 7 linear metres per pouch
Chemical basis | Polymeric natural rubber |
Density | 1.1 g/cm³ |
Smell/fragrance | Characteristic |
Colour | Black |
Contents | 600 ml |
Continuous motion absorption | 400 % |
Shore A hardness | 30 |
Resistance against | Chemicals |
Min./max. skin-formation time | 0.166666666666666666666666666667-2 h |
Conditions for skin-formation time | at 20°C and 50% relative humidity |
Fungicidal properties | No |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Min. processing temperature | 5 °C |
Max. processing temperature | 40 °C |
Shelf life from production | 12 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!