Writing insert
WRITINRT-F.DRAWER-556MM-2PCS
Art.-no. 096381 800
EAN 4062855224792
Register now and access more than 125,000 products
- Suitable for variable and modular system
Datasheets(X)
Type description | SES1 |
Suitable for drawer | MSM 556/380 |
Material | Steel / wood |
Width | 556 mm |
Depth | 380 mm |
Product weight (per item) | 1.800 kg |
Colour | Anthracite grey RAL 7016 structured |