Woven rubble bags
LREFUSBG-PP-65X100CM
Art.-no. 9501015518
EAN 4099618036217
Register now and access more than 125,000 products
White woven polypropylene with seamed edges and bottom
- Resistant to tearing
- Reusable
- Can be carried on your back
- Clean removal of rubble without using a rubble chute or lifting device
Datasheets(X)
Storage and transport of miscellaneous rubble (except asbestos)
Contents | 1 cm³ |
Material thickness | 1 cm |
Material | PP - Polypropylene |
Colour | White |
Width | 65 cm |
Length | 100 cm |
Product weight (per item) | 60.000 g |