Welcome to Würth Netherlands For trade customers only

Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

DIAGCOMPU-CV-PANAS-FZ55-BE-NL

Art.-no. WW05230026

EAN 4065746699242

Individual price display after login
Workshop laptop Panasonic FZ-55 For the W.EASY diagnostics

Art.-no. WW05230026

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Input device specially adapted to W.EASY diagnostics

Input device adapted to the W.EASY diagnostics software


  • Immediately ready for use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)

  • Technical support provided by WABCOWÜRTH


Panasonic FZ-55 - flexible, robust, secure and ready for long-term use


  • Windows 11 Professional for long-term use

  • Keyboard and touchpad are splash and dust resistant (IP5x and IPx3 certified)

  • Shock and vibration resistant for in-vehicle use

  • Resistant to impact from falls up to 91 cm

  • Robust magnesium housing for ambient temperatures from -29 °C to +60 °C

  • Tested in accordance with MIL-STD-810H and IEC60529

  • Battery life up to 18 hours

  • Optional expansion possible with additional rechargeable battery

  • Portable thanks to carry handle and weight of 2.13 kg


Scope of delivery


  • Input device

  • 1 power supply

  • 1 mains plug

  • Manual
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Robust input device for use in harsh workshop environments

Language

Dutch

Keyboard

NL

Length x width x height

32.8 x 345 x 272 mm

Colour

Anthracite, Black

Product weight (per item)

2.080 kg

Screen size

356 mm

Operating system

Windows 11 Pro

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Backpack for workshop laptop with WABCOWÜRTH logo

NOTEBOOKBG-(F.DIAGCOMPU-PANASONIC)

Backpack for easy transport and protection of WABCOWÜRTH workshop laptop
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information