Work shirt long-sleeved
Work shirt long-sleeved
WUE SHIRT LS WHITE S(39/40)
MODYF
Register now and access more than 125,000 products
Datasheets(X)
Colour | White |
Size | S |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 110 g |
Washable at | 40°C |