Wire cable terminal With fork
Wire cable barrel terminal sst A4 fork welded
FRK-BARLTRML-WELDED-A4-D3
Register now and access more than 125,000 products
- Design: Welded
- These products have not been developed and manufactured as slings or load-bearing equipment
- Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC
- To compress wire rope terminals with a rope diameter of 2 to 6 mm, hydraulic manual crimping pliers must be used as well as the compatible crimping jaws
- Wire ropes with a diameter of 8, 10 and 12 mm cannot be compressed by hand. The use of stationary presses and/or rollers is required here
Datasheets(X)
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for rope diameter | 3 mm |
Outer diameter (d2) | 6.5 mm |
Bolt diameter (d3) | 6 mm |
Length (l1) | 65 mm |
Fork width (inner) (l3) | 7.5 mm |
Fork width (outer) | 13.5 mm |
Fork height (h1) | 10 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!