Welcome to Würth Netherlands For trade customers only

WingLine L rail set with lower slide

Rail set with lower guide WingLine L
RL-SET-F.FLDDR-(WINGL-L)-WG-SILVR-L1200

Art.-no. 0684706270
EAN 4062856736409

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Runner set for WingLine L folding door fitting with lower runner for door heights up to 2400 mm
  • Simple screw mounting on the top and bottom panel, which is made even easier and more effective thanks to the supplied mounting clamps

  • Available in 3 different colour variants for optimal integration into the cabinet design

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To screw below the top and bottom panels

Material

Aluminium / aluminium

Surface

Anodised

Colour

Silver coloured

Length

1200 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information