Welcome to Würth Netherlands For trade customers only

Wing screw, round wings DIN 316, A2 stainless steel, plain

DIN 316 plain A2 stainless steel
SCR-WING-DIN316-A2-M10X16

Art.-no. 0272811016

EAN 4038898248958

Individual price display after login
Wing screw, round wings DIN 316, A2 stainless steel, plain

Art.-no. 0272811016

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Outer diameter (d2)

20 mm

Length (l1)

16 mm

Wing height (h1)

25 mm

Width of wing on nut (e2)

51 mm

Head height

25 mm

Standards

DIN 316

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Forged

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information