Welcome to Würth Netherlands For trade customers only

Wing door cabinet, depth 300 mm With W-SLB system storage boxes, size 1

Wing door cabinet 300 mm W-SLB size 1
WNGDRCAB-STRG-SLB-FB306-BOX-RAL3020

Art.-no. 0957250300

EAN 4065233117921

Individual price display after login
Wing door cabinet, depth 300 mm With W-SLB system storage boxes, size 1

Art.-no. 0957250300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality wing door cabinet with system storage boxes for flexible storage and management of smaller parts and consumables
  • Robust sheet steel cabinet construction with different front colours

  • Flexible equipment variants, as the shelves can be arranged in a space-saving manner thanks to the 10 mm narrow grid holes

  • Easy-to-use grip lock for easy locking

  • The W-SLB system storage boxes allow for flexible working, as the boxes are arranged individually and are also removed for work processes

  • Clarity and quick access to materials thanks to optional accessories such as the label field, window, dividers and lid for the W-SLB system storage boxes
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

700 x 300 x 830 mm

Number of shelves

3 PCS

Cabinet colour

Light grey RAL 7035

Colour door

Traffic red RAL 3020

Door design

Full-sheet panel

Design of the boxes

16 SLB boxes, size 1 grey

Material

Sheet steel

Surface

Powder-coated

Wing door cabinet, depth 300  including:
16 x
W-SLB system storage box

SYSSTRGBOX-SZ1-UNMNTD-GREY

Description:
Traffic grey B RAL 7043; Size 1
Extremely robust storage box in a system concept. Ideal for transport and storage.
Quantity: 16 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High separator for W-SLB system storage box

SEPR-F.SYSSTRGBOX-H-SZ1/4

Simple versatile partitioning option
x 4 pcs
Half-height separator for W-SLB system storage box

SEPR-F.SYSSTRGBOX-FL-SZ1/4

Simple versatile partitioning option
x 4 pcs
Window for W-SLB system storage box

WNDW-F.SYSSTRGBOX-GR1/4

Robust viewing window with tilt function
x 4 pcs
Cover for W-SLB system storage box

LID-F.SYSSTRGBOX-SZ1

With a simple hinge connection for easy assembly/disassembly
x 4 pcs
Label window

LBLWNDW-F.SYSSTRGBOX-PLA

Suitable for SLB boxes in sizes 1/2/3/4
x 4 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information