Windscreen cleaner Screenwash Plus
WSCRNCLNR-ANTIFREZ-500ML
Register now and access more than 125,000 products
Strong cleaning performance and reliable protection against freezing
- Ensures thorough, streak-free cleaning of the windscreen
- Removes typical winter contaminants (e.g. salt film, road dirt) and ensures a clear view
- Prevents all parts of windscreen and headlight wash systems from freezing
Kind to materials - even delicate surfaces
- Does not attack polycarbonate glass, paint or rubber
- Suitable for fan-spray nozzles: uniform distribution for effective surface cleaning
Less cleaning required
- Forms a thin, dirt-repellent layer on the surface of the glass. Impedes dirt adhesion - this reduces the amount of cleaning required, maintaining a clear view for longer.
- Fan-spray nozzles: Due to the fluid's viscosity, a fan-shaped spray jet remains frost-resistant down to a temperature of -15 °C with 1:1 dilution
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Ideal for use in vehicle windscreen washer systems to ensure a clear view in all weather conditions. The concentrate also offers anti-freeze protection, making it equally suitable for summer and winter use.
Contents | 500 ml |
Weight of content | 500 g |
Chemical basis | Ethanol |
Colour | Blue |
Min. flashing point | 22 °C |
Density | 0.9 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 24 Month |
Container | Plastic bottle |
| Mixing table | ||
| Screen wash | Water | Anti-freeze down to approx. |
| Concentrate | - | -63°C |
| 2 parts | 1 part | -35°C |
| 1 part | 1 part | -23°C |
| 1 part | 2 parts | -12°C |
| In accordance with ASTM D 1177-98 | ||