Welcome to Würth Netherlands For trade customers only

Window sealing tape Active Easy flexband

Flexible window sealing tape Active Easy
SEALTPE-FLEXBAND-EASY-VSK-B100MM-L40M

Art.-no. 0875181100

EAN 4053479129273

Individual price display after login
Window sealing tape Active Easy flexband

Art.-no. 0875181100

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully adhesive window sealing tape with specially active drying membrane for sealing joints inside and out.

Variable Sd value of the membrane ensures exceptionally good drying of joints


  • Minimises the risk of structural damage caused by moisture and mould in the structure

  • Improves efficiency of insulation material


Very wide range of uses


  • Tape can be used for sealing both indoors and outdoors

  • Double-sided adhesive strip means the tape can be used on the same sides or on alternating sides


Fully self-adhesive with very strong, solvent-free acrylic adhesive



High-quality, flexible fleece, very easy to use



Suitable for quality-controlled processing in accordance with the requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren [German body for RAL quality control for windows and doors]



Plasterable

Notice

Use butyl/bitumen primer on mineral and highly absorbent substrates.



Active Easy flexband can be combined with the following products:


  • Indoors: Active Easy flexband/outdoors: VKP®Plus

  • Indoors: Perfectly neutral silicone/outdoors: Active Easy flexband
Application area

The instructions for use are recommendations based on the tests that we have carried out and our experiences; you should carry out your own tests on the product prior to each application. We do not assume any liability for specific results of a large number of applications and storage and processing conditions. If our free customer service provides technical information or advice, no liability is accepted except when the advice given or the information provided falls within the scope of our specified, contractually agreed service or where the adviser acted intentionally. We guarantee that our products are always of the highest quality. We reserve the right to carry out technical amendments and develop our products further.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing window and door joints in new-build and renovation projects. Suitable for smooth reveals in masonry.

Colour

Beige

Backing material

Polyester

Material of membrane

Polyethylene copolymer

Width

100 mm

Thickness

0.5 mm

Length of roll

40 m

Min./max. processing temperature

-10 to 35 °C

Min./max. temperature resistance

-40 to 80 °C

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN EN 1027

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Ultraviolet resistance

3 months, outdoor weathering

Air layer thickness equivalent to water-vapour diffusion/conditions

0.01 m / at 90% humidity

Shelf life from production/conditions

12 Month / at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Primer spray

SPRPRIM-(BUTYL-BITU)-TRANSP-500ML

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information