Welcome to Würth Netherlands For trade customers only

Window mounting bracket

Window installation angle steel zinc plated SG
WNDWMNTBRKT-SG-100X260X106X2

Art.-no. 0479732126

EAN 4056807445441

Individual price display after login
Window mounting bracket

Art.-no. 0479732126

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For mounting ceiling-high window elements to the floor panel
  • Rigid, stable performance with continuous profiling

  • Adjustable bracket thanks to slots

  • Hole pattern allows for flexible mounting
Notice

When planning and mounting, note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


When selecting and mounting suitable fasteners, note the properties of the fasteners.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rigid mounting bracket for mounting floor-to-ceiling window and door elements with false edges to the concrete floor panel

Instructions
  • Adjust, align and attach the window element.

  • Secure the window mounting bracket on the frame profile with suitable fasteners (e.g. spacing assembly screws AMO, pias drilling screws). Slots allow for retrospective adjustment.

  • Finally, secure the mounting bracket to the concrete floor panel with a suitable anchor (e.g. W-FAZ M8). When doing so, take the mounting properties of the anchor (e.g. edge spacing, bore diameter etc.) into account.

  • After the final alignment, the mounting bracket must always be secured to the frame profile and secured onto the floor panel via a fixed hole/anchor hole.

Length 2 (L2)

260 mm

Length (L1)

100 mm

Width (B)

106 mm

Material thickness (t)

2 mm

Material

Steel

Surface

Zinc plated

Dowel hole diameter (d1)

7.5 mm

Dowel hole diameter 2 (d2)

9 mm

Dowel hole diameter 3 (d3)

6.5 mm

Elongated hole width

7.5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
pias® drilling screw, raised countersunk head with AW drive

SCR-DBIT-RSDCS-AW30-(A3K)-6,3X45

Zinc-plated steel, blue passivated (A3K). Raised countersunk head in flat design with AW drive
x 500 pcs
pias® drilling screw, raised countersunk head with AW drive

SCR-DBIT-RSDCS-AW30-(A3K)-6,3X50

Zinc-plated steel, blue passivated (A3K). Raised countersunk head in flat design with AW drive
x 500 pcs
Amo® III 7.5 type 3 window frame screw Half round head, zinc plated steel, blue passivated, RW 30 drive

SCR-PANHD-RW30-(A2K)-7,5X42

With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
x 200 pcs
Amo® III 7.5 type 3 window frame screw Half round head, zinc plated steel, blue passivated, RW 30 drive

SCR-PANHD-RW30-(A2K)-7,5X52

With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
x 200 pcs
Amo® III 7.5 type 3 window frame screw Half round head, zinc plated steel, blue passivated, RW 30 drive

SCR-PANHD-RW30-(A2K)-7,5X62

With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
x 200 pcs
Amo® III 7.5 type 3 window frame screw Half round head, zinc plated steel, blue passivated, RW 30 drive

SCR-PANHD-RW30-(A2K)-7,5X72

With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
x 200 pcs
Amo® III 7.5 type 3 window frame screw Half round head, zinc plated steel, blue passivated, RW 30 drive

SCR-PANHD-RW30-(A2K)-7,5X82

With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
x 200 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-10-21-M8X75

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 100 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S-K)-(A2K)-11-M8X65

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 100 pcs
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-(A2K)-WS13-10-15-6X50

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 100 pcs
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-(A2K)-WS13-5-25-6X60

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 100 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information