Welcome to Würth Netherlands For trade customers only

White solvent-free hand cleaner

Hand cleaner solvent-free
HNDCLNR-NATURE-SOLVFRE-WHITE-4,2LTR

Art.-no. 08939422
EAN 4056807333182

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Solvent-free soap for medium to heavy soiling, such as lubricants, diesel oil, brake fluid, cement, rust, etc.

Skin-friendly abrasive agents for particularly effective action



Also loosens stubborn, dried-on dirt



Solvent-free


  • Not aggressive to the skin

  • Adapted for frequent use


Paste formulation


  • Can be used on dry or wet hands

  • Pleasant to use

  • pH value 8-9
Notice

Does not block pipes.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Deep cleans hands and removes soiling such as oil, grease, rust and cement. The product is particularly suitable for use in the automotive, construction and metal processing industries.

Instructions

Rub a small amount of paste into the hands. Add water and continue rubbing hands vigorously. After rubbing in, rinse the hand cleaner off thoroughly with water and dry thoroughly.

Contents

4.2 l

Smell/fragrance

Mild

Colour

White

Performance (points system)

4 of 5 points

Viscosity/consistency

High

pH value

8.0-9.0

Period of use after opening

24 Month

Silicone-free

Yes

Soap-free

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pump for 4500-ml hand cleaner

PMP-F.HNDCLNRDSP-PVC-4,2/4,5LTR

Wall bracket

WLBRKT-F.HNDCLNRDSP-4,5L

For wall mounting of the hand cleaner 4.5 litre bucket
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information