Welcome to Würth Netherlands For trade customers only

Wheel bearing inner ring puller set

Wheel bearing inner ring puller set, 13 pieces
TOOL SET PULLER INNER RING BEARING

Art.-no. 1952003890

EAN 4056807824321

Prices for customers after login
Wheel bearing inner ring puller set

Art.-no. 1952003890

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pulling large bearing inner rings that usually remain on the wheel hub during replacement of the wheel bearing
  • Unique gripping principle means that it grips even if the bearing ring sits flush with the hub

  • The bearing ring is fully gripped and pulled without tilting

  • Universal use on passenger cars and vans, and for bearing rings in general (e.g. gearboxes)


Scope of delivery


  • 1x basic unit including M22 spindle and pressure cone, 5 pieces

  • 1x clamping sleeve, size 1, dia. 60-64 mm (e.g. for Mercedes W201, W202, W203, W210, W214, BMW, Peugeot)

  • 1x clamping sleeve, size 2, dia. 64-68 mm (e.g. for Mercedes W163, W140, W169, W211, W220, W245, W124T)

  • 1x clamping sleeve, size 3, dia. 68-72 mm (e.g. for VW Touareg, Porsche Cayenne)

  • 1x clamping sleeve, size 4, dia. 72-76 mm (e.g. for Mercedes ML164, ML166, Renault Master, Opel Movano, Nissan NV400 (from 2010))

  • 1x clamping sleeve, size 5, dia. 76-80 mm (e.g. for VW, Audi with screw-on wheel bearings)

  • 2x chuck wrenches

  • 1x high-performance spindle lubricating grease
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

13 PCS

Product weight (per item)

10600.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information