Welcome to Würth Netherlands For trade customers only

Weld-on hinge flap

WELDONHNGE-FLAP-3LEAF-A2-L110MM

Art.-no. 5176053243

EAN 4056807316857

Individual price display after login
Weld-on hinge flap

Art.-no. 5176053243

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With three plates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

110 mm

Length 2

27 mm

Length 3

54 mm

Width

80 mm

Thickness

15 mm

Material thickness

2.5 mm

Wing length

27 mm

Width of wing on nut

40 mm

Stud diameter

10 mm

Material

Stainless steel A2

Material of sleeve

Stainless steel A2

Material of washer

Stainless steel A2

Material of housing

Stainless steel A2

Surface

Plain

Surface of the sleeve

Plain

Surface of the washer

Plain

Surface of the housing

Plain

Product weight (per item)

0.200 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information