Welcome to Würth Netherlands For trade customers only

Washing and shower gel Bottle

Washing and shower gel bottle
WASH/SHWRGEL-BLUE-250ML

Art.-no. 0890600615

EAN 4062856447558

Individual price display after login
Washing and shower gel Bottle

Art.-no. 0890600615

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mild cleansing gel for skin and hair. Also suitable for the care of sensitive skin.
  • Gentle cleansers protect the skin while showering and replenish the natural moisture.

  • Effective protection against drying out

  • pH-neutral

  • Soap-free

  • Dermatologically tested

  • Alkali and silicone-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For gentle and effective cleaning of skin and hair.

Instructions

Apply the shower gel evenly to the hair and body, work into a lather with water and then rinse thoroughly and dry carefully



If the product gets into your eyes, rinse thoroughly with water

Contents

250 ml

Smell/fragrance

Perfumed

Colour

Blue

Chemical basis

Anionic tenside

Performance (points system)

1 of 5 points

pH value / conditions

5.0 / undiluted

Period of use after opening

12 Month

Silicone-free

Yes

Soap-free

Yes

Viscosity/consistency

Liquid

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Skin protection lotion Combi

SKINPROTLOTN-COMBI-250ML

Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances. In a handy 250 ml bottle with snap closure.
Skin care lotion

SKINCARELOTN-WHITE-250ML

Lotion to nourish and regenerate skin after washing and showering. In a handy 250 ml bottle with snap closure.
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information