Washer DIN 7349, steel, 200 HV, black oxide
DIN 7349 burnished steel, 200 HV
WSH-DIN7349-100HV-(BRN)-D6,4
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 17 mm |
Thickness (h1) | 3 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Burnished |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |