Warning sticker WARNING: PRESSURISED CONTAINER
Sticker - Compressed gas cylinder (symbol)
WARNSIGN-STICKER-GASBOTTLES-200X200
Register now and access more than 125,000 products
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Material | Vinyl |
Colour | Black, Yellow |
Product weight (per item) | 5.000 g |