Warning sign, electrical installations and cabinets
Sticker - Dangerous electric voltage (symbol)
WARNSIGN-STCK-RISKELECTRICSHOCK-200X200
Art.-no. 0899605020
EAN 4058794689877
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Complies with standard UNI EN ISO 7010
Product information
Datasheets(X)
Length | 200 mm |
Width | 200 mm |
Material | Vinyl |
Colour | Black, Yellow |
Product weight (per item) | 5.000 g |