Wall plate for Strut rails 41/62/82
Wall plate RapidStrut
WLPLT-APIDSTRUT-(BUP)
Art.-no. 0862990199
EAN 4061975690067
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Versatile wall plate for Strut rails
- Versatile wall plate for Strut rails
- Suitable for all RapidStrut® rails with a height of up to 82 mm
- Open side of rails 41x41 can be rotated to all sides
- For high loads, we recommend using fixing anchors when installing
- Pre-assembled fasteners to save time
- Material: metal parts made from steel 1.0332; spring(s) made from POM (polyoxymethylene), green
- Product is part of the BIS UltraProtect® 1000 system
- Suitable for indoor and outdoor applications
- Withstands at least 1,000 hours in salt spray test (max. 5 % red rust) in accordance with ISO 9227
- Tested for fire safety in accordance with EN 1366-1
Product information
Datasheets(X)