Wall plate anchor With eccentric plate
Steel zinc plated metric thread eccentric
MUURPLAATANK. M12 500 PL225 VD
Register now and access more than 125,000 products
Metric thread
Wall plate anchor with metric thread.
Eccentric plate
Centre of the pin to the front of the plate:
175 mm
Datasheets(X)
Material | Steel |
Surface | 0 - not applicable |
Thread type | Metric thread |
Nominal diameter | 12 mm |
Length | 500 mm |
Thread length (lg) | 120 mm |
Hook width | 30 mm |
Hook length | 225 mm |