Wall connector/flat tie rod, ZIG-ZAG Sendzimir zinc-plated
Wall connector/flat tie rod ZIG-ZAG sendz. galv.
L.KOPSTR-ZIGZAG-(SZN)-270X20X0,5-22010
Register now and access more than 125,000 products
Connecting blocks and elements
Wall connector/flat tie rod with zigzag shape for connecting bonded sand-lime brick elements, blocks and stones.
Stabilisation
During bonding work, the wall connector/flat tie rod is inserted into the bed joint at the site of a connection in order to stabilise the wall.
The quantity of wall connectors/flat tie rods that you need depends on the thickness of the walls.
Datasheets(X)
Material | Steel |
Surface | Sendzimir galvanized |
Length | 270 mm |
Width | 20 mm |
Thickness | 0.5 mm |