Welcome to Würth Netherlands For trade customers only

Wall connector/flat tie rod, ZIG-ZAG A4 stainless steel

Wall conn./flat tie rod, ZIG-ZAG, sst A4
L.KOPSTR-ZIGZAG-A4-270X20X0,5-22020

Art.-no. 9501000158

EAN 8714318101343

Individual price display after login
Wall connector/flat tie rod, ZIG-ZAG A4 stainless steel

Art.-no. 9501000158

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For anchoring all stone types lengthwise and flat stones crosswise

Connecting blocks and elements


Wall connector/flat tie rod with zigzag shape for connecting bonded sand-lime brick elements, blocks and stones.



Stabilisation


During bonding work, the wall connector/flat tie rod is inserted into the bed joint at the site of a connection in order to stabilise the wall.

Notice

The quantity of wall connectors/flat tie rods that you need depends on the thickness of the walls.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Length

270 mm

Width

20 mm

Thickness

0.5 mm

Approval

Z-17.1-750

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information