Welcome to Würth Netherlands For trade customers only

Wall connector/flat tie rod, WAVE Sendzimir zinc-plated

Wall connector/flat tie rod WAVE sendzimir galv.
L.KOPSTR-WAVE-(SZN)-300X22X0,7-21211

Art.-no. 9501000159

EAN 8714318115937

Individual price display after login
Wall connector/flat tie rod, WAVE Sendzimir zinc-plated

Art.-no. 9501000159

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Anchors all stone types lengthwise and flat stones crosswise

Connecting blocks and elements


Perforated wall connector/flat tie rod with wave shape for connecting bonded sand-lime brick elements, blocks and stones



Stabilisation


During bonding work, the wall connector/flat tie rod is inserted into the bed joint at the site of a connection in order to stabilise the wall.

Notice

The quantity of wall connectors/flat tie rods that you need depends on the thickness of the walls.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Sendzimir galvanized

Length

300 mm

Width

22 mm

Thickness

0.7 mm

Hole pattern masonry connector

14/4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information