Wall connector/flat tie rod, NOVO A2 stainless steel
Wall conn./flat tie rod, NOVO, stainl. steel A2
L.KOPSTR-NOVO-A2-300X20X0,5-212195
Register now and access more than 125,000 products
Connecting blocks and elements
Perforated wall connector/flat tie rod for connecting bonded sand-lime brick elements, blocks and stones
Stabilisation
During bonding work, the wall connector/flat tie rod is inserted into the bed joint at the site of a connection in order to stabilise the wall.
The quantity of wall connectors/flat tie rods that you need depends on the thickness of the walls.
Datasheets(X)
Material | Stainless steel A2 |
Length | 300 mm |
Width | 20 mm |
Thickness | 0.5 mm |
Hole pattern masonry connector | 9/6 |