Welcome to Würth Netherlands For trade customers only

Wall clip Temporary façade carrier

Facade clip
GEVELKLEM-(A2K)-370X80-10205

Art.-no. 9501000851

EAN 8714318056599

Individual price display after login
Wall clip Temporary façade carrier

Art.-no. 9501000851

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Auxiliary tool for temporarily bearing the load above an opening in masonry, without the use of punches.

Temporary façade carrier/lintel


Using the wall clip, approximately seven layers of brick are clamped every 700 mm, creating a temporary facade carrier/lintel.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

60 mm

Height

315 mm

Material

Steel

Surface

Zinc plated

Product weight (per item)

1070.000 g

Max. grip range

475 mm

Min. grip range

285 mm

Min./max. grip range

285-475 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information