Welcome to Würth Netherlands For trade customers only

Wall and ceiling elbows 30° EN32/EN40 with wings

Wall and ceiling transitions w 30° wings f concr.
WALL-CEILTR-CONC-WING-30DGR-EN32/40-H80

Art.-no. 0975040403

EAN 4065233048294

Individual price display after login
Wall and ceiling elbows 30° EN32/EN40 with wings

Art.-no. 0975040403

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For direct attachment to the reinforcement and thus optimal mounting to the opposing formwork – time and cost savings.
  • One elbow for 2 pipe sizes

  • Easy conduit entry due to optimum manifold radius

  • Pipe grip for safe strain relief of the pipes

  • Two-part design with stable locking

  • Can be connected together on the front panel

  • Integrated screw domes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For securing a continuously functioning empty conduit system at transition points.


For connecting pipes or as a ceiling outlet. Suitable for all types of formwork.

Suitable for pipe (EN)

EN 32, EN 40

Height

80 mm

Flame-retardant

650°C

Colour

Grey

Material

PP - Polypropylene

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Binding wire rolls in bucket

BINDWREREEL-20KG-1,4

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information