WÜRTH MODYF socks, pack of four
SOCKS ROBUST 4 PACK BLUE 39-42
Art.-no. M051030006
EAN 4250004486942
Register now and access more than 125,000 products
- Perfect fit, padded towelling sole
- Comfortable to wear
- Easy-care material
Datasheets(X)
Colour | Navy blue |
Size | 39-42 |
Size FR/ES/PT/BE | 39-42 |
Material | 80% cotton, 15% polyamide, 5% elastane |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer |
Number of socks | 4 Pair |