WÜRTH MODYF Aquila S1P safety shoe
SHOE S1P AQUILA BLACK 42
Art.-no. M416131042
EAN 4251174748946
Register now and access more than 125,000 products
- Breathable synthetic material, fabric inserts
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Protective plastic toe caps, fabric anti-perforation protection
- Non-slip SRC rubber outsole, comfort width 11 (wide fit)
- Metal-free
- Approx. 565 g per shoe in size 42
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Synthetic upper with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 42 |
Shoe size UK | 8 |