Welcome to Würth Netherlands For trade customers only

WORKTEN safety harness

SAFEHARN-WORKTEN-(M-XXL)

Art.-no. 0899032191

EAN 4068362545917

Individual price display after login
WORKTEN safety harness

Art.-no. 0899032191

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable harness with hip pad for work positioning. Also suitable for work on guided type fall arrester systems.

Easy to adjust, ensures comfort while working


  • Many adjustment options for individually adapting to the user.

  • The ergonomic design with hip pads and the light weight ensure comfort, even during extended periods of use.

  • Multiple attachment loops and eyelets allow you to have everything to hand when working at height, with maximum freedom of movement.

  • Quick-release buckles make it quick to put on and take off, without daily readjustment.


One for all


  • 1 fall arrest eyelet made of steel on the back, EN 361.

  • 1 fall arrest eyelet consisting of 2 textile loops in the chest area, EN 361.

  • 1 guided type fall arrester eyelet for use on guided type fall arresters in accordance with EN 353-1.

  • 2 side retention eyelets in accordance with EN 358 for positioning work.

  • 2 small side attachment eyelets made of steel for carrying tools and other instruments.

  • 1 large attachment loop made of textile with a plastic cover on the back, offering even more tool attachment options.

  • Click fastener with adjustment buckle on the legs for precise, quick fastening.

  • Wide hip pad ensures comfort.


Timeless design


  • High-quality black straps with red accents.


No risk of confusion


  • Integrated sleeve with name label.

  • Add your name to identify your own harness.


Supplied in practical storage bag


  • This reusable bag ensures protected storage and safe transport and is ideal for everyday work.
Notice

There is no weight restriction when using the fall arrest eyelets in accordance with EN 361. When using the retention and positioning eyelets in accordance with EN 358, and when using the fastening eyelet in accordance with EN 813 for use as a seat harness, the user weight* is limited to a maximum of 150 kg.



* User weight: Weight of the user including tools and equipment carried.



Note: The permissible user weight is determined by the energy-absorbing element used in the fall arrest system (e.g. shock absorber in accordance with EN 355, fall arrester in accordance with EN 360 or guided type fall arresters in accordance with EN 353).

Size chart
Height in cmHip circumference in cmLeg circumference in cm
Harness sizemin.max.min.max.min.max.
M-XXL1701959511550100
XXL-3XL18020510213870110
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For positioning when working at height. Also suitable for work on guided type fall arrester systems and as a safety harness.

  • Suitable for the manufacturing industry, energy industry and telecommunications.

  • E.g. for work on electricity pylons and power lines, for construction and roofing work, and technical maintenance.

EN standard

361, 358

Category

III

Max. load capacity

150 kg

Size

M-XXL

Product weight (per item)

1.84 kg

Washable at

Handwash with 40°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rope, mast anchorage

ROPMASTANC-HOLDING-ROPE-2M

With rope grab for continuous adjustment of the holding position
x 1 pcs
Tool safety strap

TLSECBL-2PCS-BG

For securing tools when working at height
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Safety helmet SH 3000 MULTI

SAFEHELM-(SH3000-MULTI)-WHITE

Customisable, ergonomic and multi-purpose hard hat
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information