W-260 Level C cut-resistant glove
Cut-resistant glove W-260 Level C
CUTPROTGLOV-(W260)-(LEVEL C)-SZ8



Register now and access more than 125,000 products
- Excellent touch sensitivity and outstanding fit due to the special fine-knit design
- High level of comfort when wearing for extended periods due to the breathable PU coating and base material with Dyneema® Diamond fibres
- Glass- and steel-free to prevent skin irritation
- Touchscreen compatible
Dyneema® and Dyneema®, the world's strongest fiber™ are trademarks of Avient.
Datasheets(X)
- Work involving medium to high cut protection and mechanical stress requirements
- Precision and fine assembly work involving the risk of cuts
- Applications requiring a high level of touch sensitivity
Size | 8 |
Gauge | 21 |
Material of liner | Dyneema® Diamond/polyamide/elastane |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | C |
Category | II |