W-170 Level B cut-resistant glove
Cut-resistant glove W-170 Level B
CUTPROTGLOV-(W-170)-(LEVEL B)-SZ10


Register now and access more than 125,000 products
- Pleasant climate for the hands and long-lasting comfort due to a high Dyneema® fibre content and breathable PU coating
- High degree of abrasion resistance and mechanical resistance
- Good fit and flexibility
Dyneema® and Dyneema®, the world's strongest fiber™ are trademarks of Avient.
Datasheets(X)
- Work involving low to medium cut protection and mechanical stress requirements
- Tasks requiring gloves to be worn for extended periods
- Machining and processing of sharp-edged workpieces, especially in industrial environments
- Metal, plastic and glass processing
- Packaging work
- Maintenance work
Size | 10 |
Gauge | 13 |
Material of liner | Dyneema®/polyamide/elastane |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Cut resistance according to ISO 13997 | B |
Category | II |