Ventilation grille, stainless steel A2
Ventilation grille stainless steel A2 type B
VENTGRIL-(TYPE B)-A2-120X120X0,6MM
Art.-no. 5176053276
EAN 4056807170428
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Type B
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Colour | Stainless steel coloured |
Gloss level | Polished |
Length | 120 mm |
Width | 120 mm |
Thickness | 0.6 mm |
