Welcome to Würth Netherlands For trade customers only

Ventilation grille for room doors type A

Ventilation grille for room doors type A
VENTGRIL-INDR-(TYPE A)-WHITE

Art.-no. 0688191210

EAN 4056807787473

Individual price display after login
Ventilation grille for room doors type A

Art.-no. 0688191210

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Double-sided ventilation grille with an air passage of 200 cm2
  • For ventilation via door openings: The ventilation grille is suitable for installation on door panels to provide air circulation between rooms

  • The ventilation grille consists of two parts that are inserted into each other and screwed together
Notice

The colours of the ventilation grilles may differ from the original wood hue or wood finish.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Private area, Object area

Suitable for

Interior doors, Toilet and bathroom doors, Building doors, Office doors

Material

PS - Polystyrene

Colour

White

Air vent

200 cm²

Suitable for min./max. door thickness

35-43 mm

Length

457 mm

Width

92 mm

Material thickness

2 mm

Cut-out length

433 mm

Cut-out width

77 mm

Number of mounting points

4-point

Type of assembly

Continuous fastening

Standards

DIN 18017-3

Included in delivery

1 x ventilation grille exterior part, 1 x ventilation grille interior part, 4 x fastening screws pan head 3 x 40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information