Vehicle dry abrasive paper, Arizona® Perfect
DSPAP-HOKLP-TRI-7HO-P80-100X147MM
Art.-no. 5506221008
EAN 4056807732374
Register now and access more than 125,000 products
- Up to 20% higher material removal and service life increased by over 90%
- Short sanding time and efficient work
Datasheets(X)
Grains P40-P120
Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grains P100-P600
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear varnishes, water-based paints, thick-coat, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
Form | Triangular |
Dimensions of triangle-shaped sandpaper | 100 x 147 mm |
Hole pattern | 7-hole |
Grid size | P80 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |