Vaseline spray
VASELINE-SPRAY-300ML
Art.-no. 0893890002
EAN 4056807854816
Register now and access more than 125,000 products
For maintenance and to protect metal parts such as (garden) tools, bolts and nuts, hinges and battery terminals against rust and corrosion.
Datasheets(X)
Contents | 300 ml |
Chemical basis | Acid-free vaseline |
Density | 0.699 g/cm³ |
Density/conditions | 0.699 g/cm³ / at 20°C |
Density conditions | at 20°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 45 °C |
Min./max. temperature conditions | -20 to 45 °C |
Shelf life from production | 36 Month |
Shelf life from production/conditions | 36 Month / cool, dry and frost-free storage area |
Weight of content | 300 g |
Product weight (per item) | 310.000 g |