Vapour barrier EcoFol PE
VAPRETRDR-MORGO-L50-W3-150SM
Art.-no. 9501018003
EAN 4099618676093
Register now and access more than 125,000 products
- EcoFol PE is a sustainable choice as it is made from regenerated polyethylene
- Mainly used as a vapour barrier on the inside of structures due to its high density
- 150 m² per roll
- Roll width: 3 metres
- Roll length: 50 metres
- Suitable for temperatures ranging from -40 to 80 °C
Datasheets(X)
Coating weight per m² | 138 g |
Length of roll | 50 m |
Roll width | 3 m |
Area | 150 m² |
Number of rolls per pallet | 30 PCS |
Material | Polyethylene high density |
Min./max. temperature resistance | -40 to 80 °C |
Thickness | 150 µm |
Resistance to tear propagation (longitudinal) | 0 cN |
Longitudinal tensile force per 50 mm | 0 cN |
Transverse tensile force per 50 mm | 0 cN |
Width | 3 m |